This item is Discontinued.

Hospeco Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue 3250

Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Blue (Discontinued)

  • Mfr # 3250
  • Zoro # G411133332
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3250
Zoro #
G411133332
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
5 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free

Description

Tide PODS Liquid Laundry Detergent Pacs in Spring Meadow scent come in a pack of 4, each containing 112 units. These detergent pacs are designed for convenient and effective laundry cleaning, combining detergent, stain remover, and brightener in a single pac. They are suitable for use in standard and high-efficiency washing machines. The Spring Meadow scent provides a fresh and clean fragrance. Each pac is pre-measured for optimal cleaning performance without the need to measure or pour liquid detergent.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.