This item is Discontinued.

Hospeco Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue 24PX

Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Blue (Discontinued)

  • Mfr # 24PX
  • Zoro # G211133211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24PX
Zoro #
G211133211
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

The Conex Pro Polypropylene Cold Cup is a clear 24 oz cup designed for cold beverages such as iced coffee, soda, and tea. Made from durable polypropylene, it resists breaking and buckling under pressure, making it suitable for high-traffic environments like concession stands, self-serve soda stations, and takeout services. Available in a pack of 600, its wide mouth design allows for easy filling and fits a variety of popular lid sizes, providing an efficient spill-resistant option. The clear material enables easy identification of drinks, enhancing operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.