
Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, 10 PK, Blue
Mfr # HOSN108EPFMED
Zoro # G911183240
product price:Â $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Palm Thickness
8 mil
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOSN108EPFMED
Zoro #
G911183240
UPC #
-
Country of Origin
Malaysia
Dimensions
Palm Thickness
8 mil
Size
M
Details
Item
Disposable Gloves
Material
Nitrile
Color
Blue
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Sterile/Non-Sterile
Non-Sterile
Description
Hospeco Exam Gloves,ExtendedCuff,Nitrile,8 mil,Med,100/BX,10BX/CT,BE GLOVE,NIT,EXTCUFF,BLU,MD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.