Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, S, 10 PK, Blue

  • Mfr # HOSN108EPFSM

  • Zoro # G711179481


product price:  $127.99
/pk 10, $12.80/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Nitrile
Palm Thickness
8 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HOSN108EPFSM
Zoro #
G711179481
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
S
Palm Thickness
8 mil

Details

Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

Hospeco Exam Gloves,ExtendedCuff,Nitrile,8 mil,S,100/BX,10BX/CT,BE GLOVE,NIT,EXTCUFF,BLU,SM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.