This item is Discontinued.

Hospeco Disposable Gloves, Stretch Vinyl, Powder-Free, M, 100 PK, Natural 70210

Disposable Gloves, Stretch Vinyl, Powder-Free, M, 100 PK, Natural (Discontinued)

  • Mfr # 70210
  • Zoro # G811133239
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70210
Zoro #
G811133239
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Natural
Material
Stretch Vinyl
Powdered/Powder-Free
Powder-Free

Description

This 10 pound Husky SOS bag is made from kraft material measuring 6.31 inches by 4.19 inches by 13.38 inches. Available in a pack of 400, it features a 50 pound basis weight and is constructed with a minimum of 60% post-consumer recycled content. The bag is FSC chain of custody certified and BPI certified compostable, ensuring sustainable and environmentally responsible use. It includes How2Recycle labeling for consumer recycling guidance. Designed for reliable storage and transport, this kraft SOS bag balances durability with eco-friendly materials and certifications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.