This item is Discontinued.

Hospeco Disposable Gloves, Stretch Vinyl, Powder-Free, S, 100 PK, Natural EMFB600765S

Disposable Gloves, Stretch Vinyl, Powder-Free, S, 100 PK, Natural (Discontinued)

  • Mfr # EMFB600765S
  • Zoro # G711133315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMFB600765S
Zoro #
G711133315
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Disposable Gloves
Color
Natural
Material
Stretch Vinyl
Powdered/Powder-Free
Powder-Free

Description

Empress Foil/Paper Sandwich Bags measure 6 inches by 0.75 inches by 6.5 inches with a 6.5 mic foil and paper construction. These plain print bags provide effective temperature control and help prevent messes. Designed for packaging items like hamburgers, cheeseburgers, sandwiches, and hot dogs, they offer convenient portability. The bags are suitable for use in restaurants, food trucks, concession stands, and takeout food services, combining practical functionality with a simple design. Available in a pack of 1000, these bags ensure you have ample supply for your food service needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.