This item is Discontinued.

Hospeco Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear EHCDW12-K

Disposable Gloves, Vinyl, Powder-Free, S, 100 PK, Clear (Discontinued)

  • Mfr # EHCDW12-K
  • Zoro # G711133346
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EHCDW12-K
Zoro #
G711133346
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
9 in

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

The Double Wall Paper Hot Cup is a 12 oz kraft-colored cup designed for hot beverages. It features a double wall construction to provide insulation and reduce heat transfer, enhancing user comfort when holding hot drinks. Made from durable paper material, this pack of 500 cups is suitable for serving coffee, tea, and other hot liquids. Its kraft color offers a natural, rustic appearance. The cup is designed for single use and is ideal for cafes, offices, and events requiring convenient, disposable drinkware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.