This item is Discontinued.

Hospeco Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear SMR-12-CB / 112798030

Disposable Gloves, Vinyl, Powder-Free, XL, 100 PK, Clear (Discontinued)

  • Mfr # SMR-12-CB / 112798030
  • Zoro # G611133316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SMR-12-CB / 112798030
Zoro #
G611133316
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Length
9 in

Details

Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powder-Free
Sterile/Non-Sterile
Non-Sterile

Description

The 12oz Hot Cup Carte Blanc is a white paper cup designed for serving hot beverages. It features a sturdy construction suitable for coffee, tea, and other hot drinks. The cup is made from durable paper material with a white exterior, providing a clean and simple appearance. Its 12-ounce capacity makes it ideal for individual servings. This cup is compatible with standard hot cup lids and is intended for disposable use in cafes, restaurants, offices, and events, available in a pack of 1000.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.