
Disposable Gloves, Vinyl, Powdered, M, 10 PK, Clear
Mfr # HOSGLV103PM
Zoro # G811319541
product price: $43.99
/pk 10, $4.40/eaKey Features
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powdered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HOSGLV103PM
Zoro #
G811319541
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Powdered/Powder-Free
Powdered
Description
Exam grade disposable vinyl gloves are a great choice for everyday use. Excellent for use in food service areas. Latex-free and powder-free gloves are ideal for employees with allergies. Convenient beaded cuff and comfortable fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.