Zoro Homepage

Disposable Wipes, 12 In x 12 In, PK100

  • Mfr # M-PR811

  • Zoro # G3152068


product price: $19.59
/pk 100, $0.20/ea
Sold in multiples of 10 for $195.90

Key Features

Material
Polyester
Color
Blue
Sheet Size
12 in x 12 in
Container Type
Poly Wrapped
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-PR811
Zoro #
G3152068
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12 in x 12 in
Roll Length
No Roll
Sheet Length
12 in
Sheet Width
12 in

Details

Item
Dry Wipe
Material
Polyester
Color
Blue
Container Type
Poly Wrapped
Number of Sheets
100
Ply
0
Lint Level
Low Lint
Series
Sontara(R) EC
Containers per UOM
1
Features
Made to Handle Tough Cleaning Challenges, Exceptional Strength and Resistance
Minimum Cleanroom Standards
None
Wipe Type
General Purpose Wipe
For Use With Mfr. Model Number
Cleaning Agents

Description

Dry Wipe, Wipe Type General Purpose Wipe, Flat Box, Product Series Sontara(R) EC, Absorbency Level Super Heavy, Wet Strength Level Superior, Blue, Minimum Cleanroom Standards None, Polyester, Lint Level Low Lint, Roll Length No Roll, Sheet Length 12 in, Sheet Width 12 in, Number of Sheets 100, Ply 0, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.