Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes, 12 In x 12 In, PK1000

  • Mfr # M-PRSM1

  • Zoro # G1191919


product price: $149.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Color
Blue
Sheet Size
12" x 12"
Container Type
Box
Number of Sheets
1000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-PRSM1
Zoro #
G1191919
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12" x 12"

Details

Item
Disposable Wipes
Color
Blue
Container Type
Box
Number of Sheets
1000

Description

Disposable Wipes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.