Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disposable Wipes, 9 In x 16-1/2 In, PK100

  • Mfr # M-PR931

  • Zoro # G1191858


product price: $169.99
/pk 100, $1.70/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
9" x 16-1/2"
Container Type
Box
Number of Sheets
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M-PR931
Zoro #
G1191858
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
9" x 16-1/2"

Details

Item
Disposable Wipes
Color
White
Container Type
Box
Number of Sheets
100

Description

Disposable Wipes, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.