Disposble Wipes, 12 In x 16-1/2 In, PK250

  • Mfr # M-PR822

  • Zoro # G0556300


product price: $87.69
/pk 250, $0.35/ea
Free Shipping & Returns

Key Features

Color
Blue
Sheet Size
12" x 16-1/2"
Number of Sheets
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M-PR822
Zoro #
G0556300
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
12" x 16-1/2"

Details

Item
Disposable Wipes
Color
Blue
Number of Sheets
250

Description

Disposable Wipes, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.