Dual Sanitary Napkin/Tampon Dispenser, Coin, 11 1/8 x 7 5/8 x 26 3/8, White

  • Mfr # D1-25

  • Zoro # G802694671


product price:  $479.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Color
White
Width
11.13"
Height
26.38"
Includes
15 #4 Napkins; 25 Tampax Tampons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
D1-25
Zoro #
G802694671
UPC #
75289001253
Country of Origin
China

Dimensions

Width
11.13"
Height
26.38"
Depth
7.63"

Details

Material
Metal
Color
White
Includes
15 #4 Napkins; 25 Tampax Tampons
Standards
ADA Compliant
Count/Weight
18 lbs

Description

Coin operated (25¢), dual slots. All-metal. Holds 15 #4 napkins and 22 Tampax® tampons (sold separately). Separate locks for supplies section and coin box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.