Zoro Homepage

Flat Mop Kit, Snap On Connection, Blue, Microfiber

  • Mfr # SPH-KT

  • Zoro # G2886882


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Mop Pad Size
5 in x 11 in, 5 in x 16 in
Mop Head Color
Blue
Handle Color
Silver
Mop Connection Type
Snap On
Mop Head Material
Microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPH-KT
Zoro #
G2886882
UPC #
075289250545
Country of Origin
China

Dimensions

Mop Pad Size
5 in x 11 in, 5 in x 16 in
Handle Length
62 in
Frame Width
50 in
Frame Depth
5 in
Depth
5 in
Maximum Handle Length
62 in
Mop Head Width
11 in, 16 in
Mop Head Depth
5 in
Overall Width
50 in

Description

Mop Starter Kit, Product Type Wet Mop, Mop Connection Type Snap On, Mop Head Material Microfiber, Handle Material Aluminum, Mop Head Width 11 in, 16 in, Mop Head Depth 5 in, Launderable No, Mop Head Color Blue, Handle Color Silver, Wringer Type Not Applicable, Includes Reservoir No, Reservoir Capacity Not Applicable, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number 421X02, 421X06

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.