This item is Discontinued.

Hospeco GrizzlyNite, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black 205HT1

This item is Discontinued.

Hospeco

GrizzlyNite, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (Discontinued)

Mfr # 205HT1
Zoro # G211133310
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
205HT1
Zoro #
G211133310
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
5.5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
GrizzlyNite
Sterile/Non-Sterile
Non-Sterile

Description

This large foam hinged container measures 9 1/4 x 6 3/8 x 2 7/8 inches and features a single compartment design ideal for street tacos, Buffalo chicken wraps, or side salads. Made from non-absorbent foam, it keeps hot foods hot and cold foods cold while preventing leaks and messes during transport. The slim, lightweight design maximizes storage space and ensures secure stacking and closure for delivery and to-go orders. The container is white in color and designed for reliable use in food service applications, available in a pack of 200.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.