This item is Discontinued.

Hospeco GrizzlyNite, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black YSD2532

GrizzlyNite, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, S, 100 PK, Black (Discontinued)

  • Mfr # YSD2532
  • Zoro # G111133311
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
YSD2532
Zoro #
G111133311
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
5.5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
GrizzlyNite
Sterile/Non-Sterile
Non-Sterile

Description

This 32oz clear deli container with lid is made from durable, food-grade plastic designed for secure storage and transport of food items. The container features a transparent design for easy content identification and a tight-fitting lid to prevent spills and maintain freshness. It is suitable for use in delis, restaurants, and food service environments. The container's 32-ounce capacity offers ample space for various food portions. Its sturdy construction supports stacking and efficient storage. Available in a pack of 240, this container meets food safety standards for safe contact with consumables.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.