This item is Discontinued.

Hospeco GrizzlyNite, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black 87904

GrizzlyNite, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (Discontinued)

  • Mfr # 87904
  • Zoro # G811133277
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
87904
Zoro #
G811133277
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
5.5 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
GrizzlyNite
Sterile/Non-Sterile
Non-Sterile

Description

Regal twist handle bags measure 12 by 9 by 15.75 inches and are made from virgin white material. Available in a pack of 200, these bags come in weights ranging from 60 to 65 pounds for small and medium sizes, with heavier options up to 70 to 80 pounds for large bags. They feature How2Recycle labeling and hold certifications including SFI and BPI compostable, supporting environmentally responsible disposal. Designed for durability and eco-friendly use, these bags are suitable for various applications requiring sturdy, recyclable, and compostable packaging.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.