Health Gards Menstrual Care Waste Receptacle, Swing Type, Double Entry, Metal, White

  • Mfr # 2201

  • Zoro # G722602220


product price:  $55.99
/ea

Key Features

Height
11 in
Material
Metal
Color
White
Width
9 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201
Zoro #
G722602220
UPC #
75289022012
Country of Origin
China

Dimensions

Height
11 in
Width
9 in
Length
9 in
Size
9 x 9 x 10.75 in

Details

Item
Vended Liners
Material
Metal
Color
White

Description

The Health Gards Swing Top Receptacle offers safe, discreet disposal of menstrual care products in public restrooms. White metal swing-top receptacle with double entry ensures privacy, supporting a sanitary restroom environment for all users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.