
Health Gards Menstrual Care Waste Receptacle, White - 1 Each
Mfr # 250-201W
Zoro # G122602189
product price: $19.85
/eaKey Features
Size
8.75 x 4.875 x 10.5 in
Material
Plastic
Height
11 in
Length
5 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
250-201W
Zoro #
G122602189
UPC #
75289015991
Country of Origin
United States
Dimensions
Size
8.75 x 4.875 x 10.5 in
Height
11 in
Length
5 in
Width
9 in
Details
Material
Plastic
Item
Vended Liners
Color
White
Description
The Health Gards Plastic Menstrual Care Product Waste Receptacle 250-201W is a wall-mounted, sanitary waste bin made from stain-resistant PPC. Lightweight and durable, it supports proper pad and tampon disposal in public restrooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.