Health Gards Toilet Seat Cover, No Fold, White, 5000 Sheets

  • Mfr # HG-5000

  • Zoro # G902694670


product price: $94.19
/pk 5000, $0.02/ea
Free Shipping & Returns

Key Features

Sheet Width
14.25 in
Fold Type
No Fold
Product Series
Health Gards
Color
White
Sheet Length
16.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG-5000
Zoro #
G902694670
UPC #
-
Country of Origin
China

Dimensions

Sheet Width
14.25 in
Sheet Length
16.5 in

Details

Item
Toilet Seat Cover
Fold Type
No Fold
Number of Sheets
5000
Product Series
Health Gards
Color
White
Material
Paper
Weight
29 lbs

Description

A cost effective, sanitary method of meeting personal hygiene needs in public restrooms. Flushable. 250 covers per sleeve.


  • • Cost effective.
  • • Hygienic.
  • • Personal protection in all restrooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.