Shop HOSPECO
See all product information
Create Account
Knit Baby Diaper Rags, 2-Ply, 15 x 18, White, 25 lb
Mfr # 55525
Zoro # G023333793
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Cleaning Cloth Color
White
Length
18 in
Weight
25 lb
Application
Detailing; Staining; Waxing
Material
Cotton Knit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 55525
- Zoro #
- G023333793
- UPC #
- -
- Country of Origin
- Pakistan
Dimensions
- Length
- 18 in
- Width
- 15 in
Details
- Cleaning Cloth Color
- White
- Weight
- 25 lb
- Application
- Detailing; Staining; Waxing
- Item
- Diaper Rags
- Material
- Cotton Knit
- Cleaning Cloth Style
- Rags
Description
New Knit Baby Diaper 2-ply rags and soft, low lint and absorbent. Ideal for waxing, detailing and staining applications. Machine washable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.