Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Las Rayas Beach Towel 30x60 Dark Grey (4pk)

  • Mfr # BT-HS3060-15DG

  • Zoro # G106171564


product price: $38.39
/pk 4, $9.60/ea

Key Features

Material
100% Ring-Spun Cotton
Length
30
Width
60
Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BT-HS3060-15DG
Zoro #
G106171564
UPC #
764950833858
Country of Origin
Bangladesh

Dimensions

Length
30
Width
60

Details

Color
Dark Grey
Material
100% Ring-Spun Cotton
Weight
5
Item
Beach/Pool Towel

Description

PREMIUM QUALITY BEACH TOWELS: Monarch Brands Las Rayas white plush towels are made from 100% ring spun cotton and feature beautiful flat-woven horizontal stripes.
ABSORBENT AND SOFT WHITE TOWELS: This 480 GSM luxury bath towel set of four is thick, soft, and absorbent. Our white beach towels wick water away fast and are considered a quick dry towel.
BEAUTIFUL DESIGNED POOL TOWELS: Las Rayas luxury towels are beach, pool, or bath towels for adults. Optically bright white fluffy towels with sophisticated, colorful bath towel stripes.
MULTIPURPOSE BATH TOWELS: Whether you're looking for hotel towels for bathrooms, spa towels, hotel spa towels, personal shower towels, travel beach towels, swim towels for your pool, or just a decorative bath towel, Las Rayas is one luxury towel that you cannot ignore.
TERRY TOWEL CARE INSTRUCTIONS: Our large beach towels can be machine washed in a regular cycle with like colors. The colored stripes won't bleed. Our large beach towel stays soft and looks vibrant after many washes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.