Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magellan Bath Towel 27x50 White (12pk)

  • Mfr # MAG2750-14

  • Zoro # G706171971


product price: $97.49
/pk 12, $8.12/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
27
Width
50
Size
27 in x 50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG2750-14
Zoro #
G706171971
UPC #
764950810552
Country of Origin
Pakistan

Dimensions

Length
27
Width
50
Size
27 in x 50 in

Details

Color
White
Material
100% Cotton
Weight
14
Item
Bath Towel

Description

Magellan Bathroom Towels - White - Double Dobby Border - Size Options, 12 Pack
The Magellan collection is a superior white towel collection designed for a luxury hotel chain. Magellan is heavy but not oversized, which means you will enjoy more soft plush pile against your skin.
The collection features a double dobby chevron border and double sewn hems for longevity. The collection is OEKO-TEX certified and meets all US Consumer Product Safety Improvement Act (CPSIA) requirements. Our Magellan towel is made from 100% premium ringspun cotton.
QUANTITY: Bulk 12 Pack of the size of your choice
SIZE OPTIONS: Washcloths (13 x 13), Hand Towels (16x27), Bath Towels (27 x 50), or Bath Towels (27 x 54).
COLOR: White
HIGH QUALITY: 100% Pure Ring Spun Cotton, double dobby chevron border with double sewn hems, thick absorbent pile that is soft to touch; offering tear-resistant strength and long-lasting durability
MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, dorm, and our towels can be used in gyms, country clubs, hospitals, physical therapy clinics
EASY CARE: Machine wash the towels in warm water using mild detergent and tumble dry on low; recommended to dry immediately; they will grow softer and fluffier with each wash
CERTIFICATIONS: OEKO-TEX certified towels are free from harmful chemicals and meet all US Consumer Product Safety Improvement Act (CPSIA) requirements that ensure textile meet high safety and environmental standards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.