Zoro Homepage

Magellan Hand Towel 16x30 White (12pk)

  • Mfr # MAG1630-4.5

  • Zoro # G606171897


product price: $29.95
/pk 12, $2.50/ea

Key Features

Material
100% Cotton
Length
16
Width
30
Weight
4.31
Size
16 in x 30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAG1630-4.5
Zoro #
G606171897
UPC #
764950810538
Country of Origin
Pakistan

Dimensions

Length
16
Width
30
Size
16 in x 30 in

Details

Color
White
Material
100% Cotton
Weight
4.31
Item
Hand Towel

Description

Monarch Brands 12 pack of Magellan 16 x 30 White Soft Cotton Bathroom Hand Towels.
The Magellan collection is a superior white towel collection designed for a luxury hotel chain. Magellan is heavy but not oversized, which means you will enjoy more soft plush pile against your skin.
The collection features a double dobby chevron border and double sewn hems for longevity. The collection is OEKO-TEX certified and meets all US Consumer Product Safety Improvement Act (CPSIA) requirements.Our Magellan towel is made from 100% premium ringspun cotton.
QUANTITY: Bulk12 Pack
COLOR: White
HIGH QUALITY: 100% Pure Ring Spun Cotton, double dobby chevron border with double sewn hems, thick absorbent pile that is soft to touch; offering tear-resistant strength and long-lasting durability
MULTI-FUNCTION: Add a touch of elegance to any decor, home, hotel, spa, dorm, and our towels can be used in gyms, country clubs, hospitals, physical therapy clinics
EASY CARE: Machine wash the towels in warm water using mild detergent and tumble dry on low; recommended to dry immediately; they will grow softer and fluffier with each wash
LARGE SIZE: The large 16x30 size will surround you with softness, absorbency, and comfort.
CERTIFICATIONS: OEKO-TEX certified towels are free from harmful chemicals and meet all US Consumer Product Safety Improvement Act (CPSIA) requirements that ensure textile meet high safety and environmental standards
About US
With roots established in 1947, Arkwright LLC manufactures high quality and value-priced textiles from manufacturers around the world. We leverage our insight, global network, and purchasing power to find the perfect blend of quality and price-point for the following industries: business, agriculture, environmental services, healthcare, hospitality JanSan and beyond!
The brand provides you with the perfect bath towels available in today’s market by researching, testing and designing it's products thoroughly. A lot of thought is put into the process of producing bath towels that are soft and luxurious as well as highly absorbent and durable.
When you are shopping for bath towels for your home, there is one name you can always trust to give you soft, absorbent and durable products by Arkwright LLC.
We appreciate your business and look forward to serving you!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.