Menstrual Care Waste Receptacle, 11x8x4, Stainless Steel - 1 Each

  • Mfr # ND-1E

  • Zoro # G922602372


product price:  $67.75
/ea

Key Features

Size
11 x 8 x 4 in
Length
8 in
Material
Stainless Steel
Color
Stainless Steel
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-1E
Zoro #
G922602372
UPC #
75289025402
Country of Origin
China

Dimensions

Size
11 x 8 x 4 in
Length
8 in
Width
11 in
Height
4 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
Vended Liners

Description

Hospeco Stainless Steel Menstrual Care Product Waste Receptacle offers discreet, sanitary disposal in public restrooms, with a lid for hygiene and a flat-back for compact placement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.