Zoro Homepage

Menstrual Care Waste Receptacle, 11x8x4, White - 1 Each

  • Mfr # ND-1W

  • Zoro # G922602334


product price: $38.45
/ea

Key Features

Height
4 in
Width
11 in
Size
11 x 8 x 4 in
Length
8 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND-1W
Zoro #
G922602334
UPC #
75289039720
Country of Origin
China

Dimensions

Height
4 in
Width
11 in
Size
11 x 8 x 4 in
Length
8 in

Details

Item
Vended Liners
Color
White
Material
Metal

Description

Hospeco White Metal Menstrual Product Waste Receptacle offers discreet, sanitary disposal in public restrooms, with a lid for hygiene and a flat-back for compact placement.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.