
Microfiber Towel 12x12 Yellow, 300 GSM, 12 Pack
Mfr # 2512-Y-DZ
Zoro # G322602408
product price: $5.59
/pk 12, $0.47/eaKey Features
Width
12 in
Material
Microfiber
Length
12 in
Size
12 x 12 in
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2512-Y-DZ
Zoro #
G322602408
UPC #
787081250219
Country of Origin
China
Dimensions
Width
12 in
Length
12 in
Size
12 x 12 in
Details
Material
Microfiber
Item
Woven Wipers Microworks
Color
Yellow
Description
MicroWorks Standard Microfiber Towel, Yellow, 12" x 12", 300 gsm, 1 dz/pk, 18 pks/cs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.