
MicroWorks Microfiber Dust Mop w/Hook and Loop Back, Gray/Navy, 18", 1 dz/pk, 6 Pks/cs
Mfr # 2506-MFVM-18
Zoro # G722602497
product price: $3.85
/pk 12, $0.32/eaKey Features
Color
Grey/Navy
Width
18 in
Size
18 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2506-MFVM-18
Zoro #
G722602497
UPC #
787081250615
Country of Origin
China
Dimensions
Width
18 in
Size
18 in
Details
Color
Grey/Navy
Item
Microfiber Floorcare
Material
Microfiber
Description
MicroWorks Microfiber Dust Mop w/Hook and Loop Back, Gray/Navy, 18", 1 dz/pk, 6 pks/cs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.