Zoro Homepage

MicroWorks Microfiber Wet Flat Mop w/Hook and Loop Back, Blue, 18", 1 dz/pk, 16 Pks/cs

  • Mfr # 2504-MFFP-18B

  • Zoro # G522602604


product price: $50.99
/pk 12, $4.25/ea

Key Features

Mop Head Color
Blue
Mop Head Material
Microfiber
Mop Pad Size
18 in
Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504-MFFP-18B
Zoro #
G522602604
UPC #
787081250431
Country of Origin
China

Dimensions

Mop Pad Size
18 in
Width
18 in

Details

Mop Head Color
Blue
Mop Head Material
Microfiber
Item
Microfiber Floorcare

Description

MicroWorks Microfiber Wet Flat Mop w/Hook and Loop Back, Blue, 18", 1 dz/pk, 16 pks/cs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.