Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MicroWorks Microfiber Wet Flat Mop w/Hook and Loop Back, Green, 24", 1 dz/pk, 16 Pks/cs

  • Mfr # 2504-MFFP-24G

  • Zoro # G322602606


product price: $8.85
/pk 12, $0.74/ea

Key Features

Mop Head Material
Microfiber
Mop Head Color
Green
Mop Pad Size
24 in
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504-MFFP-24G
Zoro #
G322602606
UPC #
787081251445
Country of Origin
China

Dimensions

Mop Pad Size
24 in
Width
24 in

Details

Mop Head Material
Microfiber
Mop Head Color
Green
Item
Microfiber Floorcare

Description

MicroWorks Microfiber Wet Flat Mop w/Hook and Loop Back, Green, 24", 1 dz/pk, 16 pks/cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.