Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MicroWorks Premium Microfiber Towel, Gold, 16x16, 360 gsm, 12 Pack

  • Mfr # 2502-GOLD-DZ

  • Zoro # G122602622


product price: $6.39
/pk 12, $0.53/ea

Key Features

Color
Gold
Size
16 x 16 in
Length
16 in
Material
Microfiber
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502-GOLD-DZ
Zoro #
G122602622
UPC #
787081250233
Country of Origin
China

Dimensions

Size
16 x 16 in
Length
16 in
Width
16 in

Details

Color
Gold
Item
Woven Wipers Microworks
Material
Microfiber

Description

MicroWorks Premium Microfiber Towel, Gold, 16" x 16", 360 gsm, 1 dz/pk, 18 pks/cs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.