
MicroWorks Standard Microfiber Towel, Green, 12x12, 300 gsm, 12 Pack
Mfr # 2512-G-DZ
Zoro # G022602692
product price: $6.29
/pk 12, $0.52/eaKey Features
Width
12 in
Length
12 in
Material
Microfiber
Size
12 x 12 in
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2512-G-DZ
Zoro #
G022602692
UPC #
787081251247
Country of Origin
China
Dimensions
Width
12 in
Length
12 in
Size
12 x 12 in
Details
Item
Woven Wipers Microworks
Material
Microfiber
Color
Green
Description
MicroWorks Standard Microfiber Towel, Green, 12" x 12", 300 gsm, 1 dz/pk, 18 pks/cs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.