Zoro Homepage

MicroWorks Standard Microfiber Towel, Red, 16" x 16", 300 gsm, 12 Pack

  • Mfr # 2502-RED-DZ

  • Zoro # G922602563


product price: $9.99
/pk 12, $0.83/ea

Key Features

Color
Red
Size
16 x 16 in
Width
16 in
Material
Microfiber
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2502-RED-DZ
Zoro #
G922602563
UPC #
787081250257
Country of Origin
China

Dimensions

Size
16 x 16 in
Width
16 in
Length
16 in

Details

Color
Red
Item
Woven Wipers Microworks
Material
Microfiber

Description

MicroWorks Standard Microfiber Towel, Red, 16" x 16", 300 gsm, 1 dz/pk, 18 pks/cs

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.