
MicroWorks Value Microfiber Towel, Yellow, 16x16, 220 gsm, 12 Pack
Mfr # 2511-Y-DZ
Zoro # G022602661
product price: $4.29
/pk 12, $0.36/eaKey Features
Width
16 in
Size
16 x 16 in
Color
Yellow
Length
16 in
Material
Microfiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2511-Y-DZ
Zoro #
G022602661
UPC #
787081250134
Country of Origin
China
Dimensions
Width
16 in
Size
16 x 16 in
Length
16 in
Details
Item
Woven Wipers Microworks
Color
Yellow
Material
Microfiber
Description
MicroWorks Value Microfiber Towel, Yellow, 16" x 16", 220 gsm, 1 dz/pk, 18 pks/cs
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.