Zoro Homepage

Mop Pad, Hook-and-Loop Connection, Blue/White, Synthetic, PK12, 2504-DPFP-15W

  • Mfr # 2504-DPFP-15W

  • Zoro # G2758240


product price: $7.89
/pk 12, $0.66/ea

Key Features

Mop Head Color
Blue/White
Mop Connection Type
Hook-and-Loop
Mop Head Material
Synthetic
Mop Type
Mop Pad
For Use With
2505-SPH-LST, 2505-SPH-MST
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2504-DPFP-15W
Zoro #
G2758240
UPC #
075289250477
Country of Origin
China

Dimensions

Width
15 in
Depth
7 1/2 in
Overall Length
8 in
Overall Width
15 in

Details

Mop Head Color
Blue/White
Mop Connection Type
Hook-and-Loop
Mop Head Material
Synthetic
Mop Type
Mop Pad
Item
Mop Pad
For Use With
2505-SPH-LST, 2505-SPH-MST
Basic Material
Synthetic
Color
Blue/White
Launderable
Yes
Features
Use with Any Cleaning Solution, Sanitizer Compatible, For Wet/Dry Applications
Series
Aluminum Bases
Material
Synthetic
Compatible Manufacturer Part Number
2505-SPH-LST, 2505-SPH-MST
Attachment Type
Hook-and-Loop
Product Type
Disposable Mop Pad

Description

Disposable Mop Pad, Overall Width 15 in, Overall Length 8 in, Color Blue/White, Material Synthetic, Series Aluminum Bases, Attachment Type Hook-and-Loop, Compatible Grainger Part Number 421X02, 421X06, Compatible Manufacturer Part Number 2505-SPH-LST, 2505-SPH-MST, Features Use with Any Cleaning Solution, Sanitizer Compatible, For Wet/Dry Applications, Product Type Disposable Mop Pad, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.