
Multi Channel Regular Maxi Pad, Individually Wrapped, Case of 264
Mfr # MT48054C
Zoro # G822602328
product price: $36.19
/pk 288, $0.13/eaKey Features
Material
Cellulose; Polypropylene
Length
11 in
Width
18.25 in
Size
18.25 x 11 in.
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MT48054C
Zoro #
G822602328
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
18.25 in
Size
18.25 x 11 in.
Details
Material
Cellulose; Polypropylene
Item
Vended Napkins
Color
White
Description
Multi Channel Regular Maxi Pad, Individually Wrapped, 22/pk, 12 pks/cs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.