Night Angel, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 10 PK, Black

  • Mfr # HOSNGL225

  • Zoro # G111183507


product price:  $87.15
/pk 10, $8.72/ea

Key Features

Color
Black
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HOSNGL225
Zoro #
G111183507
UPC #
-
Country of Origin
Malaysia

Dimensions

Size
M
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Night Angel
Sterile/Non-Sterile
Non-Sterile

Description

Hospeco Gloves,Exam,Nitrile,4 mil,9-2/5''L,Medium,100/BX,10BX/CT,BK GLOVE,NITRILE,EXAM,4M,M

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products