Shop HOSPECO
See all product information
Create Account
P060 HDK MD Blue 12x12 JR 1100 RL 1 RL CS - Case of 1100
- Mfr # N-P060JPB
- Zoro # G422970360
product price:Â
$
78.39
/ea
Key Features
Material
Hydroknit/Hydrospun
Sheet Size
12 in x 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N-P060JPB
- Zoro #
- G422970360
- UPC #
- 10075289553360
- Country of Origin
- China
- Item
- Wiper
- Material
- Hydroknit/Hydrospun
- Color
- Blue
Dimensions
- Sheet Size
- 12 in x 12 in
Description
Use these disposable towels for on-site showers, emergency shower stations, or eyewash stations. Towels provide a cloth-like look and feel for a single use, sanitary application. Hydrospun is one of the most versatile nonwoven materials. Durable, light duty, low lint. Absorbent, excellent wipe dry. Resistant to many solvents. Meets FDA 21 CFR 176.170 and 21 CFR 176.180 for use in food processing. Applications: lubricants, graphics
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.