This item is Discontinued.

Hospeco PolarNite, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, White EVPFM7002BLU

PolarNite, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, White (Discontinued)

  • Mfr # EVPFM7002BLU
  • Zoro # G711133230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EVPFM7002BLU
Zoro #
G711133230
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
PolarNite
Sterile/Non-Sterile
Non-Sterile

Description

Vinyl gloves powder free in medium size with a blue color. Made from vinyl material, these gloves provide a barrier for general use, suitable for medical, laboratory, food handling, and cleaning applications. The powder free design reduces the risk of contamination and irritation. These gloves offer a comfortable fit with medium sizing for hand protection. They are designed for single use and provide a reliable alternative to latex gloves for users with latex sensitivity. Available in a pack of 1000, they ensure ample supply for various needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.