This item is Discontinued.

Hospeco PolarNite, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, White SN225

PolarNite, Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (Discontinued)

  • Mfr # SN225
  • Zoro # G011133268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SN225
Zoro #
G011133268
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
4 mil

Details

Item
Disposable Gloves
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
PolarNite
Sterile/Non-Sterile
Non-Sterile

Description

This large hinged sandwich container measures 5-13/16 by 5-11/16 by 3-1/8 inches and is made of white foam. It features ridges in the bottom to help prevent food from becoming soggy. The container is designed for use as a carry out or serving container in cafeteria settings. It is available in white and black colors and is constructed from foam material, offering lightweight and disposable convenience. The hinged design ensures secure closure and easy access to contents. This product is available in a pack of 500.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.