Power Gym Bath Towel 22x44 Pink Stripe (6pk)

  • Mfr # PWR-2244-6PKCS

  • Zoro # G406171677


product price: $22.99
/pk 12, $1.92/ea

Key Features

Material
Ring-Spun Cotton
Length
22
Width
44
Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWR-2244-6PKCS
Zoro #
G406171677
UPC #
764950005040
Country of Origin
Bangladesh

Dimensions

Length
22
Width
44

Details

Color
Pink
Material
Ring-Spun Cotton
Weight
6
Item
Gym Towels

Description

POWER GYM BATH TOWEL: Monarch Brands quick-drying bath towel collection is made of 100% cotton. These top-rated small light bathroom towels were initially designed as commercial gym bath towels, and are popular hotel pool towels. Complete your towel set with our power bath towels for the bathroom.
POWER GYM BATH TOWEL VALUE PACKS: Pick up an economy set of 12 white 22 x 44 gym towels with a color center stripe. Our highly absorbent quick drying bath towels are available in plain white and blue, beige, pink, green, gold, and grey stripe.
A BETTER BATH TOWEL DESIGN: Arkwright's Power bath towels are made from virgin fiber 12/S open-end yarn. Standard absorbent gym towels are made from inferior blended (virgin & reclaimed) fiber yarn. There's a visible difference in the structure of our white bath towels. Power gym towel's loop pile is low, uniform, and tight, with more loops-per-square-inch than competitive towels.
MULTI-PURPOSE BATH TOWEL: Our Arkwright's white quick dry towel makes a terrific gym bathroom towel, VRBO guest bath towel, or hotel pool towel. Use as an oversized hand towel in powder rooms, or to dry hair as salon towels.
CARING FOR YOUR POWER BATHROOM & GYM TOWEL: These white power bath towels are machine washable on gentle cycle. Do not use bleach. Tumble dry low. Do not iron. Our soft, lightweight gym towels are easy to wash and can hold up to multiple washes without thinning or unraveling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.