Power Gym Hand Towel 16x27 Beige Stripe (12pk)

  • Mfr # PWR-1627-3BGCS

  • Zoro # G806171857


product price:  $22.99
/pk 12, $1.92/ea

Key Features

Material
Ring-Spun Cotton
Length
16
Width
27
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PWR-1627-3BGCS
Zoro #
G806171857
UPC #
764950005095
Country of Origin
Bangladesh

Dimensions

Length
16
Width
27

Details

Color
Beige
Material
Ring-Spun Cotton
Weight
3
Item
Gym Towels

Description

POWER GYM HAND TOWEL: Monarch Brands quick-drying hand towel collection is made of 100% cotton. These top-rated small light bathroom hand towels were initially designed as commercial gym hand towels, and are popular hotel resort hand towels. Complete your towel set with our power hand towels.
POWER GYM HAND TOWEL VALUE PACKS: Pick up an economy set of 12 white 16 x 27 gym towels with a color center stripe. Our highly absorbent quick drying hand towels are available in blue, gold, green, beige, pink and grey stripe.
A BETTER HAND TOWEL DESIGN: Arkwright's Power hand towels are made from virgin fiber 12/S open-end yarn. Standard absorbent gym towels are made from inferior blended (virgin & reclaimed) fiber yarn. There's a visible difference in the structure of our white hand towels. Power gym towel's loop pile is low, uniform, and tight, with more loops-per-square-inch than competitive towels.
MULTI-PURPOSE HAND TOWEL: Our Arkwright's white quick dry towel makes a terrific gym bathroom towel, VRBO guest hand towel, or hotel pool towel. Use as an oversized fingertip towel in powder rooms, or to dry hair as salon towels.
CARING FOR YOUR POWER BATHROOM HAND & GYM TOWEL: These Power gym hand towels are machine washable on gentle cycle. Do not use bleach. Tumble dry low. Do not iron. Our soft, lightweight gym towels are easy to wash and can hold up to multiple washes without thinning or unraveling.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.