This item is Discontinued.

Hospeco ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black 60608

ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, L, 100 PK, Black (Discontinued)

  • Mfr # 60608
  • Zoro # G911133276
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60608
Zoro #
G911133276
UPC #
-
Country of Origin
China

Dimensions

Size
L
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
ProWorks

Description

Pine-Sol Multi-Surface Cleaner 80 fluid oz. in lavender scent is a 2X concentrated formula designed to clean tough dirt, grease, and grime on hard nonporous surfaces such as wood, tile, stone, porcelain, and glass. The purple cleaner removes stains and deodorizes soft surfaces while leaving a lavender fragrance. The space-saving bottle uses 30 percent less plastic and delivers more cleaning power per drop, cleaning five times better than previous formulas. This offering includes a pack of 3, providing ample supply for thorough cleaning. Not suitable for marble, aluminum, copper, or unfinished, unsealed, unpainted, waxed, oiled, or worn wood.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.