Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Hospeco ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black PP7802F

ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (Discontinued)

  • Mfr # PP7802F
  • Zoro # G111133236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP7802F
Zoro #
G111133236
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Black
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
ProWorks

Description

Foaming Advanced Antibacterial Hand Soap with 0.13% Benzalkonium Chloride kills 99.99% of common germs. This amber-colored soap features a citrus-spice scent and contains Aloe and Vitamin E to cleanse and nourish hands. It is E4 rated and comes in a 1000 mL refill bottle, sold in a pack of six.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.