This item is Discontinued.

Hospeco ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Purple 4020-70-50

ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Purple (Discontinued)

  • Mfr # 4020-70-50
  • Zoro # G011133244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4020-70-50
Zoro #
G011133244
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
ProWorks
Sterile/Non-Sterile
Non-Sterile

Description

This full size steamtable pan features a medium depth of 2-3/16 inches, making it suitable for various food service applications. It is designed for use in steam tables to hold and serve hot foods efficiently. The pan is constructed from durable materials to withstand high temperatures and frequent use. Its size is standardized to fit full size steamtable compartments, providing compatibility with most commercial kitchen equipment. The pan is practical for food storage, cooking, and serving, supporting efficient kitchen operations. This product is available in a pack of 50 and is manufactured by HFA, identified by a specific UPC for inventory purposes.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.