This item is Discontinued.

Hospeco ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Purple 70212

ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, S, 200 PK, Purple (Discontinued)

  • Mfr # 70212
  • Zoro # G811133222
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
70212
Zoro #
G811133222
UPC #
-
Country of Origin
China

Dimensions

Size
S
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
ProWorks
Sterile/Non-Sterile
Non-Sterile

Description

This 12 pound Husky SOS bag is made from kraft paper measuring 7.06 inches by 4.5 inches by 13.75 inches. A pack of 400, it holds up to 50 pounds and is constructed with a minimum of 60 percent post-consumer recycled content. The bag is FSC chain of custody certified, BPI certified compostable, and features How2Recycle labeling for easy recycling guidance. Designed for durability and environmental responsibility, it is suitable for packaging and carrying various items while supporting sustainable practices.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.