This item is Discontinued.

Hospeco ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Purple 35605

ProWorks, Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, XL, 200 PK, Purple (Discontinued)

  • Mfr # 35605
  • Zoro # G911133245
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
35605
Zoro #
G911133245
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
3 mil

Details

Item
Disposable Gloves
Color
Purple
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
ProWorks
Sterile/Non-Sterile
Non-Sterile

Description

CloroxPro Tilex Instant Mildew Remover is a 128 oz refill disinfectant spray designed to eliminate tough mold and mildew stains on hard nonporous surfaces using the power of Clorox bleach. It kills 99.9 percent of germs including Staphylococcus aureus, Salmonella enterica, Trichophyton interdigitale, and the COVID-19 virus. Safe for use on kitchen and bathroom surfaces such as tile, grout, counters, sinks, tubs, showers, and backsplashes, it cleans and whitens while preventing mold regrowth for up to four weeks. Ideal for commercial settings, this refill is intended for use with a separate 32 oz spray bottle and is available in a pack of 4.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.