This item is Discontinued.

Hospeco Pyramid Grip, Disposable Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange 1594

Pyramid Grip, Disposable Gloves, 8.5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Orange (Discontinued)

  • Mfr # 1594
  • Zoro # G911133283
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1594
Zoro #
G911133283
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Palm Thickness
8.5 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Pyramid Grip

Description

Clorox Bleach Free Disinfecting Wipes feature 35 count wipes with a crisp lemon scent. These all-purpose disposable wipes clean, disinfect, deodorize, and remove allergens with 5x cleaning power. They kill 99.9 percent of viruses and bacteria including COVID-19, staph, E. coli, MRSA, salmonella, strep, and Kleb. Safe for use on finished wood, sealed granite, and stainless steel, they prevent bacterial growth for up to 24 hours on non-food contact surfaces. Available in a pack of 12, these wipes are designed for kitchen counters, bathroom surfaces, and more. Allow to air dry after use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.