This item is Discontinued.

Hospeco Pyramid Grip, Disposable Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange 59535

Pyramid Grip, Disposable Gloves, 8.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Orange (Discontinued)

  • Mfr # 59535
  • Zoro # G411133233
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
59535
Zoro #
G411133233
UPC #
-
Country of Origin
China

Dimensions

Size
M
Palm Thickness
8.5 mil

Details

Item
Disposable Gloves
Color
Orange
Material
Nitrile
Powdered/Powder-Free
Powder-Free
Series
Pyramid Grip

Description

Cascade Professional Powder Dishwasher Detergent is a 75 oz powdered cleaning product with a fresh scent designed for use in commercial dishwashers. It is formulated to effectively remove food residue and stains from dishes, glassware, and utensils, ensuring thorough cleaning. The detergent supports professional kitchen environments and is compatible with a variety of dishwasher models. Packaged in a pack of 7, each containing a 75-ounce container, it facilitates easy dosing and handling. This powder detergent is part of the P&G Professional line, designed to meet the demands of high-volume dishwashing applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.